Shop All Sign Holders
Azar Displays
The Imperial Collection: Acrylic Block on Base 5.5"W X 8.5"H
Mfr # 104516
Zoro # G3661731
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 104516
- Zoro # G3661731
- UPC # 752830740044
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The NEW Imperial Acrylic Block Collection sits on a chic acrylic base and emphasizes your signage in an elegant way. These are perfect for counter, tabletops, and shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- PORTWEST PW3 Hi-Vis Softshell Jacket, L (T402)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK26-11)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- AZAR DISPLAYS 5"W x 7"H Wall U-Frame w/ Holes, PK10 (162722)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- MONTOUR LINE Post&Rope Stanchion SignFrame 11x14V Black Steel, PLEASE ENTERHERE (HDSF-1114-V-BK-PR-PLSENTERDBL)
- Azar Displays Sign Holders