Shop All Sign Holders
Azar Displays
The Imperial Collection: Acrylic Block on Base 11"W X 8.5"H
Mfr # 104522
Zoro # G3660261
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 104522
- Zoro # G3660261
- UPC # 752830740341
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The NEW Imperial Acrylic Block Collection sits on a chic acrylic base and emphasizes your signage in an elegant way. These are perfect for counter, tabletops, and shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31222)
- MEDI-FIRST Eyewash, 1oz. Sterile Buffered Solution (19828)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Red (6700CT)
- CONDOR Welding Cap, Reversible, Patterned on 1-Side and Soli (1H158)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS 2"W x 3"H Angled Sign Holder, PK10 (112741)
- AZAR DISPLAYS 14"W x 11"H Wall U-Frame w/ Holes, PK10 (162711)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- AZAR DISPLAYS 9"W x 12"H Angled Sign Holder, PK10 (112712)
- KINTER 52 in. H X 10 in. W X 14 in. L Black Sign Industrial Display Stand Aluminum (150214B-107414)
- Azar Displays Signs