Shop All Document Holders
Azar Displays
Ten-Pocket Trifold Wall Mount Brochure Holder, PK2
Mfr # 252069
Zoro # G3657994
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 23.75"
- length 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252069
- Zoro # G3657994
- UPC # 705105147482
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 23.75" |
length | 15.75" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- INTERION BY GLOBAL INDUSTRIAL Interion 30in Hanging Clamps For Blueprint Storage Rack, 6PK (316108)
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 (GSM609AST)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 6 x 9, 25/BX (46069)
- Azar Displays Document Holders