Shop All Display Cases
Azar Displays
Tall End Dividers for Azar Displays Modular Tray, PK50
Mfr # 225909
Zoro # G3659920
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.25"
- Color Clear
- Width 7.5"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 225909
- Zoro # G3659920
- UPC # 696859996146
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.25" |
Width | 7.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Description
End Dividers for adjustable trays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door Unassembled, Blue (254109BL)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- Azar Displays Display Cases