Shop All Point of Purchase Displays
Azar Displays
T-Stand Necklace/Bracelet Counter Display. Clear 15"H x 14"W, PK2
Mfr # 300685
Zoro # G3656332
product price: $65.75
/pk 2, $32.88/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material Acrylic
- length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300685
- Zoro # G3656332
- UPC # 696859996351
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14" |
length | 15" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
This clear acrylic jewelry counter display stands on a clear acrylic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- MILWAUKEE TOOL 10 Compartment PACKOUT Tool Case, 19-3/4 in W x 15-1/2 in D x 4-5/8 in H, Red (48-22-8430)
- AZAR DISPLAYS Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop (700229-GRE)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-PNK)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- Azar Displays Point of Purchase Displays