Shop All Point of Purchase Displays
Azar Displays
T-Stand Clear Acrylic Necklace/Bracelet Counter Display 9"Hx14"W, PK2
Mfr # 300683
Zoro # G3658134
product price: $50.79
/pk 2, $25.40/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material Acrylic
- length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300683
- Zoro # G3658134
- UPC # 696859996337
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14" |
length | 9" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
This clear acrylic jewelry counter display stands on a clear acrylic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- LITTLE GIANT Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight (MT1824-2)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- AZAR DISPLAYS Outdoor Adhesive Wall Mount Trifold Brochure Holder w/ Clear Lid for 4''W x 9''H Literature, 2PK (252962)
- AZAR DISPLAYS Flip Five-Tier Counter Step Display: 14.75"W x 13.75"D x 8"H (326037)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- Azar Displays Point of Purchase Displays