Shop All Point of Purchase Displays
Azar Displays
T-sign holder measures 5"W x 6"H, PK2
Mfr # T-SGN
Zoro # G3664671
product price: $4.65
/pk 2, $2.33/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Material Metal and Plastic
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # T-SGN
- Zoro # G3664671
- UPC # 705105018225
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 5" |
length | 6" |
Details
Item | Display Components |
Material | Metal and Plastic |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Lock Polycarbon, 5/16, Paddlock Hole (DTL-22)
- EDSAL Panel Kit, Industrial (IPS3612)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, Green, 23 5/8 in L (AF2416-10 Green)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- AZAR DISPLAYS Outdoor Adhesive Wall Mount Trifold Brochure Holder w/ Clear Lid for 4''W x 9''H Literature, 2PK (252962)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLK)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-ORG)
- AZAR DISPLAYS Three-Tier 3 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326048)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- Azar Displays Point of Purchase Displays