Shop All Sign Holders
Azar Displays
Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28"
Mfr # 105524
Zoro # G3661564
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 18"
- Color Clear
- length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 105524
- Zoro # G3661564
- UPC # 696859997372
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 18" |
length | 24" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Replacement Strap For No. 2KTC9, PK4 (METSTRAP)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142715)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- Azar Displays Signs