Shop All Sign Holders
Azar Displays
Standoff Sign Holder Frame Display Graphic Size: 24" x 36"
Mfr # 105536
Zoro # G3661004
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 24"
- Color Clear
- length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 105536
- Zoro # G3661004
- UPC # 696859997396
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- Azar Displays Sign Holders