Shop All Sign Holders
Azar Displays
Standoff Sign Holder: 30"x40" Graphic Size. Overall Size: 34"x44"
Mfr # 105540
Zoro # G3662599
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 30"
- Color Clear
- length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 105540
- Zoro # G3662599
- UPC # 696859997402
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 30" |
length | 40" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- AZAR DISPLAYS Acrylic 11'' x 8.5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104779)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS 4"W x 10"H Three-Sided Revolving Sign Holder (193728)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, Infobase, 8.5x11", Gray (616528500986)
- Azar Displays Sign Holders