Shop All Sign Holders
Azar Displays
Standoff Sign Holder: 17" X 22" Graphic Size
Mfr # 105528
Zoro # G3661661
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 17"
- Color Clear
- length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 105528
- Zoro # G3661661
- UPC # 794504542134
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17" |
length | 22" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Glasses Notice, Plastic, 10"x7", Legend Style: Symbol and Text (LCU5-0035-NP_10X7)
- 3M PROTECTA Welders Full Body Harness, S, Kevlar(R) (1161570)
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS 7"W x 5"H Sign w/ Adhesive Tape, PK10 (122028)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 7"x5.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300860)
- Azar Displays Signs