Shop All Sign Holders
Azar Displays
Standoff Sign Holder: 11" x 17" Graphic Size
Mfr # 105508
Zoro # G3661110
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 11"
- Color Clear
- length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 105508
- Zoro # G3661110
- UPC # 794504542035
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 4 Men's Composite Rubber Boot, Blue (26256)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- Azar Displays Sign Holders