Shop All Desk Accessories & Organizers
Azar Displays
Stacking Letter Tray, PK4
Mfr # 255010
Zoro # G3667298
product price: $30.45
/pk 4, $7.61/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Crystal Styrene
- Width 9"
- length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 255010
- Zoro # G3667298
- UPC # 863960000417
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 9" |
length | 2.75" |
Details
Item | Letter Tray |
Color | Clear |
Material | Crystal Styrene |
Description
Keep your work space organized with Azar's Stacking Letter Tray. High-grade reinforced clear crystal styrene combines elegance and durability. Non-skid feet protect your desk. Can be used separately or stacked to meet your organizational needs. Stack them as high as you want!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Board, Plnr, 12Mnth, 2X3 (BVCGA03106830)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- AZAR DISPLAYS Clear 3/16" Thick Acrylic Paper Ream Holder (255042)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- GENERAC Generic 113 0012 Waxed Lacing Cord; 500 Yard Spool; Black (113 0012)
- Azar Displays Desk Accessories & Organizers