Shop All Display Cases
Azar Displays
Square Deluxe Clear AcrylicTray - 5.875" x 5.875", PK4
Mfr # 556204
Zoro # G3664811
product price: $56.79
/pk 4, $14.20/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.875"
- Color Clear
- Width 5.875"
- Material Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556204
- Zoro # G3664811
- UPC # 752830039421
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5.875" |
Width | 5.875" |
Details
Item | Counter Displays |
Color | Clear |
Material | Styrene |
Description
Square deluxe tray measures 5.875"D x 5.875"D x 2"H. Inside dimension measures 5.25"W x 5.25"D x 1.625"H. Made of top quality 5/16" thick crystal styrene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow (0585)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- Azar Displays Display Cases