Shop All Sign Holders
Azar Displays
Small Silver Snap Open A-Frame Sign
Mfr # 300245
Zoro # G3660803
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Aluminum Metal
- Width 22"
- Color Silver
- length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300245
- Zoro # G3660803
- UPC # 696859997129
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22" |
length | 28" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Aluminum Metal |
Color | Silver |
Description
Indoor/outdoor silver two-sided A-Frame signs. Resistant to rusting in outdoor conditions. Slide-in frame for graphic size 22"W x 28"H. Full extension measures 27.5"W. Poster stands stable in between cover and backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Training System, Language English (722301511626)
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-402)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 8"W x 10"H Double-Foot Two Sided Sign Holder, PK10 (152718)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- Azar Displays Sign Holders