Shop All Enclosed Boards
Azar Displays
Small Enclosed Cork Bulletin Board w/ Lock & Key
Mfr # 300223
Zoro # G3667322
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23"
- Height 29.72"
- Frame Color Silver
- Mounting/Mobility Type Wall
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300223
- Zoro # G3667322
- UPC # 787790074922
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 23" |
Height | 29.72" |
Details
Frame Color | Silver |
Mounting/Mobility Type | Wall |
Frame Material | Aluminum |
Item | Office Organization |
Description
Azar’s Enclosed Cork Bulletin Board with lock and key ensures that signage and items contained inside can only be accessed by those with the authority to do so. These bulletin boards have a shatter resistant polycarbonate locking door, an inner self-healing cork and a durable aluminum frame. These tack boards are ideal for scholastic or business environments to display announcements, specials, memos, directions, rules, and messages. Each unit includes mounting screws and plugs for easy wall mounting. Suitable for indoor and outdoor use. Please Note: this product is not intended for use in stormy weather, including high winds, rainstorms, extreme heat, freezing temperature or snow storms. A set of pins is included for use on the inner cork board.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- DECKER TAPE PRODUCTS Label, DL1271, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 2" X 3" (DL1271)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- Azar Displays Enclosed Boards