Shop All Slatwall Retail Displays
Azar Displays
Slatwall Trifold Brochure Holder. Inside Dimension: 4.375"W, PK10
Mfr # 252343
Zoro # G3652379
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Overall Length 4.75"
- Overall Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252343
- Zoro # G3652379
- UPC # 696859999086
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Length | 4.75" |
Overall Width | 1.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene |
Description
These Brochure Holders keep your literature clean and crisp and can be easily hung and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Label Holder, Basket, Clear, 3 (TLB03CL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- AZAR DISPLAYS Adjustable Brochure Holder for Pegboard/Slatwall, PK10 (252550-SET)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- Azar Displays Slatwall Retail Displays