Shop All Slatwall Retail Displays
Azar Displays
Slatwall Bifold Brochure Holder. Inside Dimension: 6.125"W, PK10
Mfr # 252344
Zoro # G3654208
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Overall Length 6.625"
- Overall Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252344
- Zoro # G3654208
- UPC # 696859999093
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Length | 6.625" |
Overall Width | 1.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene |
Description
These Brochure Holders keep your literature clean and crisp and can be easily hung and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085269)
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- SOUTHERN IMPERIAL SOUTHERN IMPERIAL R-9011263 Pegboard Shelf, Powder-Coated (R-9011263)
- Azar Displays Slatwall Retail Displays