Shop All Retail Floor Shelving Units
Azar Displays
Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets
Mfr # 300292-SLV
Zoro # G3664504
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Material Metal
- Color Silver
- length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 300292-SLV
- Zoro # G3664504
- UPC # 752830046429
- Country of Origin United States
- Category Retail Floor Shelving Units
Dimensions
Width | 22" |
length | 28" |
Details
Item | Floor Displays |
Material | Metal |
Color | Silver |
Description
Sky Tower Display with 22"W x 28"H single-sided snap frame and four 9.25"W x 10"H acrylic brochure holders. Frame can be used vertically or horizontally. 4-sided fixing groove design allows for adjustable component placement. Base measures 18" sq. Overall height is 75.625"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2ME)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- PLANO VCI Compartment Box (PLASV363)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- Azar Displays Retail Floor Shelving Units