Shop All Sign Holders
Azar Displays
Sky Tower Display Kit W/ 22"W x 28"H Snap Frame
Mfr # 300290-SLV
Zoro # G3660191
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Metal
- Width 22"
- Color Silver
- length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300290-SLV
- Zoro # G3660191
- UPC # 752830733947
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22" |
length | 28" |
Details
Item | Floor Displays |
Mounting Style | Floor |
Material | Metal |
Color | Silver |
Description
Sky Tower Display with 22"W x 28"H single-sided snap frame. Frame can be used vertically or horizontally. 4-sided fixing groove design allows for adjustable component placement. Base measures 18" sq. Overall height is 75.625"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- AZAR DISPLAYS 14"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122012)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- Azar Displays Signs