Shop All Document Holders
Azar Displays
Six-Pocket Wall Mount Letter Brochure Holder, PK2
Mfr # 252098
Zoro # G3659911
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Wall
- Color Clear
- Width 18.875"
- length 33.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252098
- Zoro # G3659911
- UPC # 752830744547
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 18.875" |
length | 33.625" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Wall |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV11140 Small Binder Clips; Black - 40 Per Pack (11140)
- DACASSO Navy Blue 3-Piece Leather Desk Set, Bonded Leather (DF-5037)
- DIXON TICONDEROGA Prang Chalk Sticks, Dustless, 3-1/4"x3/8", 12/BX, WE PK (DIX31144)
- HANGMAN Clip Strip 12", Anodized, Polybagged (CSA-12)
- AZAR DISPLAYS Three-Tier Three-Pocket Letter Sized Brochure Holder (252378)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- AZAR DISPLAYS Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252342)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- AZAR DISPLAYS 20 Pocket, Revolving Pegboard Gift Card Kit for Countertop 8"x21" (700505-BLK)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- Azar Displays Document Holders