Shop All Document Holders
Azar Displays
Six-Pocket Wall Mount Bifold Brochure Holder, PK2
Mfr # 252091
Zoro # G3657951
product price: $69.79
/pk 2, $34.90/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Wall
- Color Clear
- Width 13"
- length 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252091
- Zoro # G3657951
- UPC # 752830744240
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 13" |
length | 23.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Wall |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Wall File, Clear, PK3 (70229U06C)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- QUALARC Summit locking mailbox, Black color (WF-PM14)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- AZAR DISPLAYS Two-tier Modular Letter Brochure Holder, PK2 (252333)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- DAVENPORT Acco Brands- Inc. Reinforced Report Cover- 2in. Cap- 2-.75in. C-C- 8-.50in.x11in.- BK (DA525515)
- Azar Displays Document Holders