Shop All Document Holders
Azar Displays
Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2
Mfr # 252067
Zoro # G3657434
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Wall
- Color Clear
- Width 9.25"
- length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252067
- Zoro # G3657434
- UPC # 752830744042
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.25" |
length | 24" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Wall |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Black Ink (63601)
- AZAR DISPLAYS 3-Pocket Vertical Wall Mount Brochure Holder. ID 4.125"W, PK2 (252065)
- AZAR DISPLAYS Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252342)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- ACCO BRANDS ACCO Presstex Report Cover, Prong Clip, Legal, 2in Capacity, Red (19028)
- Azar Displays Document Holders