Shop All Document Holders
Azar Displays
Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2
Mfr # 252066
Zoro # G3655538
product price: $60.45
/pk 2, $30.23/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 14.75"
- length 16.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252066
- Zoro # G3655538
- UPC # 705105148083
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 14.75" |
length | 16.25" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- BSC PREFERRED 16 x 20'' - 1.5 Mil Resealable Suffocation Warning Poly Bags, 100PK (PMR162015100)
- BUSINESS SOURCE Report Cover- Clear Front -Ltr- .5 in. -100 Sht Cap- 25-BX- RD (BSN78523)
- U-MARK A10 Paint Marker Light Blue (10113)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid Clear Frost 9.5"Wx13.25"H, PK2 (252960)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Red, 24PK (33944-BX)
- Azar Displays Document Holders