Shop All Display Cases
Azar Displays
Short Center Dividers for Azar Displays Modular Tray, PK50
Mfr # 225902
Zoro # G3658572
product price: $31.25
/pk 50, $0.63/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.125"
- Color Clear
- Width 7.5"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225902
- Zoro # G3658572
- UPC # 696859996115
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 1.125" |
Width | 7.5" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Description
Short Center Dividers for adjustable trays. 7.5"ID x 1.125"H. Use with adjustable trays #225830 and #225840.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Red (QSB807RD)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 18D x 12H, Tan, Unassembled (B2311327)
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- Azar Displays Display Cases