Shop All Point of Purchase Displays
Azar Displays
Seven Compartment Tray for Pegboard / Slatwall / Counter, PK2
Mfr # 225567
Zoro # G3654643
product price: $30.75
/pk 2, $15.38/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Material Acrylic
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225567
- Zoro # G3654643
- UPC # 696859996238
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 10" |
length | 6" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Number of Compartments | 7 |
Description
Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-GRE)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-GRE)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- Azar Displays Point of Purchase Displays