Shop All Point of Purchase Displays
Azar Displays
Revolving 8"W x 20.625"H Pegboard Counter Display
Mfr # 700508-ORG
Zoro # G3657881
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700508-ORG
- Zoro # G3657881
- UPC # 705105149486
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.625" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 24x60 (2460CH)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AZAR DISPLAYS Non-Revolving 8"W x 20.75"H Pegboard Counter Display (700509-PNK)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case 14" wide (255400)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- Azar Displays Point of Purchase Displays