Shop All Point of Purchase Displays
Azar Displays
Revolving 8"W x 20.625"H Pegboard Counter Display
Mfr # 700508-CLR
Zoro # G3655039
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700508-CLR
- Zoro # G3655039
- UPC # 705105149585
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.625" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill Jig .201 (6120)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- PIG Lead Diverter Mobile Collection Containr (TLS1100)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case 14" wide (255400)
- AZAR DISPLAYS 20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21" (700505-PUR)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- Azar Displays Point of Purchase Displays