Shop All Point of Purchase Displays
Azar Displays
Revolving 8"W x 20.625"H Pegboard Counter Display
Mfr # 700508-BLU
Zoro # G3658922
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700508-BLU
- Zoro # G3658922
- UPC # 705105149684
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.625" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Red (SN2818-10 Red)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- AZAR DISPLAYS Two Compartment Slim Rectangle Cosmetic Organizer for Counter, PK2 (252718)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-ORG)
- AZAR DISPLAYS Single-Tier Horizontal Counter Bracelet Bar (900061)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- DISCO Body Bolt/Hex Nut Sample Board Stndrd/Metric Thrded (SB0201)
- Azar Displays Point of Purchase Displays