Shop All Point of Purchase Displays
Azar Displays
Revolving 16"W x 20.25"H Pegboard Counter Display
Mfr # 700500-WHT
Zoro # G3655370
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Material High Impact Styrene
- length 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700500-WHT
- Zoro # G3655370
- UPC # 705105242279
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 16" |
length | 20.25" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- AZAR DISPLAYS T-sign holder measures 5"W x 6"H, PK2 (T-SGN)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-CLR)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- Azar Displays Point of Purchase Displays