Shop All Point of Purchase Displays
Azar Displays
Revolving 16"W x 20.25"H Pegboard Counter Display
Mfr # 700500-PUR
Zoro # G3655264
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Material High Impact Styrene
- length 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700500-PUR
- Zoro # G3655264
- UPC # 705105242873
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 16" |
length | 20.25" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Lid Support (4CRK8)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- AKRO-MILS Plastic Divider, Black, 3 3/4 in L, 3 3/4 in W, 4 3/8 in H, 6 PK (41440)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- AZAR DISPLAYS 2 Tier Cup Display for Pegboard, Slatwall, or Counter (225592)
- AZAR DISPLAYS 5-Pole Vertical Spinning Counter Bracelet Display. 13.875"Hx9"Dia., PK4 (900070)
- AZAR DISPLAYS Outdoor Adhesive Wall Mount Trifold Brochure Holder w/ Clear Lid for 4''W x 9''H Literature, 2PK (252962)
- AZAR DISPLAYS Non-Revolving 8"W x 20.75"H Pegboard Counter Display (700509-PNK)
- AZAR DISPLAYS 20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21" (700505-PUR)
- Azar Displays Point of Purchase Displays