Shop All Point of Purchase Displays
Azar Displays
Revolving 16"W x 20.25"H Pegboard Counter Display
Mfr # 700500-GRE
Zoro # G3654354
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Material High Impact Styrene
- length 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700500-GRE
- Zoro # G3654354
- UPC # 705105242576
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 16" |
length | 20.25" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- AZAR DISPLAYS Sky Tower Bowl Display W/ Slide-in Frame Sign Holder (300298-SLV)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-YEL)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS Non-Revolving 8"W x 20.75"H Pegboard Counter Display (700509-PNK)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- Azar Displays Point of Purchase Displays