Shop All Point of Purchase Displays
Azar Displays
Revolving 16"W x 20.25"H Pegboard Counter Display
Mfr # 700500-BLK
Zoro # G3655553
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Material High Impact Styrene
- length 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700500-BLK
- Zoro # G3655553
- UPC # 705105242170
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 16" |
length | 20.25" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- AZAR DISPLAYS Seven Compartment Tray for Pegboard / Slatwall / Counter, PK2 (225567)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Flip Five-Tier Counter Step Display: 14.75"W x 13.75"D x 8"H (326037)
- AZAR DISPLAYS 11-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225511)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- AZAR DISPLAYS Four-Tier Counter Step Display: 12"W x 8"D x 8"H (326040)
- Azar Displays Point of Purchase Displays