Shop All Point of Purchase Displays
Azar Displays
Revolving 13.5"W x 22"H Pegboard Counter Display
Mfr # 700513-GRE
Zoro # G3654923
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Width 13.5"
- length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700513-GRE
- Zoro # G3654923
- UPC # 705105241371
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 13.5" |
length | 22" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Rack 291-95 - For 2-5/16"H Large Plastic (LP) Compartment Boxes - Fits 5 Boxes (291-95)
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 7 3/4 in H (19363V06)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- AZAR DISPLAYS T-sign holder measures 5"W x 6"H, PK2 (T-SGN)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- Azar Displays Point of Purchase Displays