Shop All Point of Purchase Displays
Azar Displays
Revolving 13.5"W x 22"H Pegboard Counter Display
Mfr # 700513-BLU
Zoro # G3652491
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5"
- Material High Impact Styrene
- length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700513-BLU
- Zoro # G3652491
- UPC # 705105241173
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 13.5" |
length | 22" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Four-Tier Counter Step Display: 12"W x 8"D x 8"H (326040)
- AZAR DISPLAYS 2 Tier Cup Display for Pegboard, Slatwall, or Counter (225592)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-YEL Yellow Powder Coated Metal Pegboard Strips with Flange - Pack of 2 (ALGSTRP3x32PTD-YEL)
- Azar Displays Point of Purchase Displays