Shop All Sign Holders
Azar Displays
Red Label. 8oz. Fine Scratch Remover
Mfr # NOVUS-7030
Zoro # G3661302
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Plastic Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # NOVUS-7030
- Zoro # G3661302
- UPC # 696859998423
- Country of Origin United States
- Category Sign Holders
Details
Item | Scratch Remover |
Mounting Style | Plastic Surfaces |
Description
Removes fine scratches, haziness and abrasions from most plastics. With repeated use, restores faded and discolored plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 11 W x 8.5 H- Landscape/Horizontal, 10-Pack (122022)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- Azar Displays Signs