Shop All Polishing and Dusting
Azar Displays
Red Label 64 oz. Fine Scratch Remover
Mfr # NOVUS-7072
Zoro # G202458057
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plastic Surfaces
- Net Weight 4.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # NOVUS-7072
- Zoro # G202458057
- UPC # 687368316105
- Country of Origin United States
- Category Polishing and Dusting
Details
Item | Display Components |
Application | Plastic Surfaces |
Net Weight | 4.5 lb |
Description
Our NOVUS Red Label #2 Acrylic Fine Scratch Remover restores the plastic surface of your acrylic material leaving it shiny and free of scratches. Fog, static and dust resistant. This cleaning agent has no abrasive or harsh chemicals. Ideal for cleaning plexiglass PPE shields and panels to restore back to new, and use on other acrylic or polycarbonate items. Easily clean polycarb bowl displays and acrylic sign holders, risers, brochure holders, cosmetic displays, cups, cubes, cylinders, buckets and trays. This gentle cleanser cream takes out scratches and cloudy haze from acrylic and polycarbonate. The fine scratch remover can also be used to clean glass such as windshields, trophy cases, visors, skylights, lamps and aquariums. Also great to polish appliances such as refrigerators, ovens, microwaves. Use for ceramics such as tanning beds, sinks, and showers. Cleaning smudges from electronics such as CDs, DVDs, digital screens, and video games have never been easier. Turn the surfaces of boats, motorcycles, planes and cars into a lustrous finish. Protect and preserve your acrylic plastic from fading, scratching and dulling with this cleaning solution. Novus is so easy to use and restores your acrylic back to its original appearance! Shake well before applying a small amount and immediately take a lint-free cloth to wipe clean with extended strokes to the surface. Using a shorter circular motion follow up with a dry towel to buff until the finish becomes glossy. Novus Plastic Fine Scratch Remover is available in a 64 oz. and 8 0z. bottle. Purchase a bottle for your home or business today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Natural, 369325M00 (369325M00)
- LIBMAN COMMERCIAL Cut-End Wet Mop, Cotton, PK6, 974 (974)
- DEB 2000 ml Hand Cleanser Cartridge (PN98187406)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- AZAR DISPLAYS Blue Label 64oz Plastic Clean & Shine (NOVUS-7050)
- GODDARDS Cabinet Makers Wax Lemon Scent Fine Furniture Cleaner and Polish 12 oz Spray (704236)
- METHOD Wood for Good Daily Clean, 28 oz Spray Bottle, PK8 (MTH01182CT)
- SUMMIT BRANDS Summit Brands PDW12T Drinkware Descaler & Cleaner (PDW12T)
- OLD ENGLISH No Scent Scratch Cover Polish Light Wood 8 oz Liquid (6233875462)
- METHOD Almond Scent Wood Polish 14 oz Spray (01918)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- Azar Displays Polishing and Dusting