Shop All Display Cases
Azar Displays
Quad Arm Bowl Tower 14" Diameter Plastic Bowls (8 Bowls)
Mfr # 750342
Zoro # G3665091
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Material Polycarbonate
- Width 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 750342
- Zoro # G3665091
- UPC # 752830759442
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 42" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
These Quad Arm Bowl Towers allow you to display a wide selection of products in a small footprint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black (2KPL5)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB114IV)
- OLYMPIC 63 in Epoxy Coated Shelf Post (J63K)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (30094BLUE)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- AZAR DISPLAYS 14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit (300272)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- Azar Displays Display Cases