Shop All Display Cases
Azar Displays
Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls)
Mfr # 750344
Zoro # G3665283
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Width 42"
- Material Plastic and Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 750344
- Zoro # G3665283
- UPC # 752830738645
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 42" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Plastic and Metal |
Description
These Quad Arm Bowl Towers allow you to display a wide selection of products in a small footprint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308BL1)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PUR)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- Azar Displays Display Cases