Shop All Pegboard Hooks
Azar Displays
Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50
Mfr # 700895
Zoro # G3664610
product price: $33.35
/pk 50, $0.67/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Length 6 in
- Width 2 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700895
- Zoro # G3664610
- UPC # 794504367157
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 6 in |
Width | 2 in |
Height | 1.25 in |
Details
Material | Plastic |
Color | Clear |
Description
Convert Azar's all wire hooks to scan hooks. Flat front allows for secure placement of paper labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- LAVI INDUSTRIES Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Satin Stainless Steel (44-734/1H)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- TORNADO Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (95944)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- Azar Displays Pegboard Hooks