Shop All Pegboards
Azar Displays
Pegboard Wall Panel Storage Solution, Size: 60'' x 13.5'', 2PK
Mfr # 771360-PNK
Zoro # G112126350
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 771360-PNK
- Zoro # G112126350
- Country of Origin United States
- Category Pegboards
Description
Customize your wall storage solution with Azar Displays one-sided pegboard wall panel. The perforated wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and durable. Our pegboard panels are high quality and long lasting You can use them to organize the garage, retail shop, kitchen, office, closet, craft room, kids room, toy room, or for industrial tool storage. Our pegboards are even featured in ''Do it Yourself'' magazine DIY magazine. The panels can be hung horizontal or vertical to best suit your organizational and space needs. Hardware and hooks sold separately. Azar Displays retail pegboard wall panel can be used in stores for merchandising products on your walls! Available in many colors and sizes, choose the best color and size panel for you. This is packaged in a case of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- AZAR DISPLAYS Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand (700460-WHT)
- AZAR DISPLAYS Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand. (700444-ALM)
- AZAR DISPLAYS 2 Sided- Clear Pegboard Floor Display On A Revolving Round Studio Base (700780-CLR)
- AZAR DISPLAYS 12 Small Bucket Peg Wall Accessory Organizer Set 24''W x 24''H Pegboard Panel (700617-WHT)
- AZAR DISPLAYS H-Unit Pegboard Floor Display on Wheeled Base (700432-BLK)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- WALL CONTROL Industrial Pegboard, Yellow Metal Peg Boards, PK2 (35-IP-3232-Y)
- Azar Displays Pegboards