Shop All Document Holders
Azar Displays
Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2
Mfr # 252961
Zoro # G3653219
product price: $39.89
/pk 2, $19.95/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 4"
- length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252961
- Zoro # G3653219
- UPC # 850019157437
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4" |
length | 9" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's Outdoor Wall Mount Trifold Brochure Holder is specifically designed for exterior-outdoor usage and is perfect for holding 4" wide brochures, standard sized bank deposit envelopes, or material up to 4.5" wide. This literature box is weather resistant NOT waterproof. The cover overlaps the sides to keep the elements away and preserve the literature inside. This can be placed on smooth and rough surfaces. It has a high UV resistance, and will not yellow or fade in the sun or weather. The clear box allows material to be easily viewed. This outdoor wall mount brochure holder is great for real estate agents, amusement parks, golf courses and marinas. Each literature box includes two strips of double-sided tape and an alcohol wipe for mounting purposes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- ZORO SELECT Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS 20 Pocket, Revolving Pegboard Gift Card Kit for Countertop 8"x21" (700505-BLK)
- AZAR DISPLAYS Eight-Pocket Two-Tier Revolving Trifold Brochure Holder (252805)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- CARDINAL Binder Pocket, Zipper, Clear, PK3 (14201)
- Azar Displays Document Holders