Shop All Business Card Holders
Azar Displays
Outdoor Business Card Holder for 3.5"W x 2"H, PK2
Mfr # 252372
Zoro # G3655160
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 3.5"
- Material Crystal Styrene
- length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252372
- Zoro # G3655160
- UPC # 696859999130
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 3.5" |
length | 2.75" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Crystal Styrene |
Description
This business card holder is suitable for outdoor use, with precut holes for mounting purposes. Printed material is protected by a frosted lid inscribed with the words "Please Take One."
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10 (252019)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- Azar Displays Business Card Holders