Shop All Display Cases
Azar Displays
One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia
Mfr # 225015
Zoro # G3656210
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Length (In.) 2"
- Color Clear
- Material Acrylic
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225015
- Zoro # G3656210
- UPC # 83832065713
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 2 in |
Length (In.) | 2" |
Width | 11" |
Details
Item | Revolving Display |
Color | Clear |
Material | Acrylic |
Description
Acrylic counter display features one 11" round tray that holds 36 bottles. This tabletop display is a convenient cosmetic display or suitable to hold any 1" Diameter bottle. Revolving base provides easy customer access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Blue (QUS957BL)
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- Azar Displays Display Cases