Shop All Display Cases
Azar Displays
One Tier Revolving Display 2"H x 11" Diameter
Mfr # 227010
Zoro # G3656682
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color Clear
- Material Acrylic
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 227010
- Zoro # G3656682
- UPC # 83832066314
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2" |
Width | 12" |
Details
Item | Revolving Display |
Color | Clear |
Material | Acrylic |
Description
Acrylic counter display features one 11" round tray that measures 2" high. This tabletop display is a convenient cosmetic display or suitable to hold any small product. Choose to add a sign holder to draw customer attention. Revolving base provides easy customer access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- ZORO SELECT Drum Plug, Round Head, 3/4 In., Steel, PK10 (GTS10ZP)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- Azar Displays Display Cases