Shop All Point of Purchase Displays
Azar Displays
Non-Revolving 8"W x 20.75"H Pegboard Counter Display
Mfr # 700509-WHT
Zoro # G3659613
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Width 8"
- length 20.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700509-WHT
- Zoro # G3659613
- UPC # 794504769432
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.75" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a clear plastic non-revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB210YL)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Yellow (30286YELLO)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- AZAR DISPLAYS 20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21" (700505-PUR)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- AZAR DISPLAYS Two-Tier 12" & 12" Bowl Counter Display (720212)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS 16" Single Bowl Counter Display (720016)
- Azar Displays Point of Purchase Displays