Shop All Point of Purchase Displays
Azar Displays
Non-Revolving 8"W x 20.75"H Pegboard Counter Display
Mfr # 700509-PUR
Zoro # G3659412
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Width 8"
- length 20.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700509-PUR
- Zoro # G3659412
- UPC # 794504769234
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.75" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a clear plastic non-revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue (DC2012-07BBLUE)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1652)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLK)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- AZAR DISPLAYS Flip Five-Tier Counter Step Display: 14.75"W x 13.75"D x 8"H (326037)
- AZAR DISPLAYS Single-Tier Horizontal Counter Bracelet Bar (900061)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-GRE)
- Azar Displays Point of Purchase Displays