Shop All Point of Purchase Displays
Azar Displays
Non-Revolving 8"W x 20.75"H Pegboard Counter Display
Mfr # 700509-ORG
Zoro # G3658478
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700509-ORG
- Zoro # G3658478
- UPC # 794504769036
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.75" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a clear plastic non-revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- AZAR DISPLAYS Arm Cube Bin Floor Tower Display, Chrome (300606)
- AZAR DISPLAYS Three-Tier 3 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326048)
- AZAR DISPLAYS 13-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225513)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- AZAR DISPLAYS Two-Tier 12" & 12" Bowl Counter Display (720212)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- DISCO Body Bolt/Hex Nut Sample Board Stndrd/Metric Thrded (SB0201)
- Azar Displays Point of Purchase Displays