Shop All Point of Purchase Displays
Azar Displays
Non-Revolving 8"W x 20.75"H Pegboard Counter Display
Mfr # 700509-BLK
Zoro # G3659351
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Width 8"
- length 20.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700509-BLK
- Zoro # G3659351
- UPC # 794504768732
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.75" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a clear plastic non-revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 42 in D (184212043120DS)
- LITTLE GIANT Pallet Stand, 42"X48" Deck Size, Fixed Height, Load Retainers (SPS-4248-LR)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- AZAR DISPLAYS Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H (700031)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS 2 Tier Cup Display for Pegboard, Slatwall, or Counter (225592)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-WHT)
- Azar Displays Point of Purchase Displays