Shop All Display Cases
Azar Displays
Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H
Mfr # 700228-BLK
Zoro # G3652981
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 64"
- Material High Impact Styrene
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700228-BLK
- Zoro # G3652981
- UPC # 794504724462
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 64" |
Width | 20" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This unit consists of 4 independently revolving 4" W x 4" D x 48" H pegboard towers. The unit comes standard on a silver metal wheeled base. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTCELL Basket Divider, Chrome Plus, 18x6 (H186DV)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Gray, PK2 (5TPC7)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-WHT)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- Azar Displays Display Cases